
- SAE 37° JIC Male Flare Fitting for 1/2" ID Hose
- 1/2" Tube Size
Material | Carbon Steel |
Threads per Inch | 16 |
Hose Cut-Off Factor | 1.16 in |
Tube O.D. | 1/2 in |
Hex Size | 0.88 in |
Hose I.D. | 1/2 in |
Thread Size | 3/4 |
Hole Dia. | 0.38 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Thread Pitch | N/A |
Fitting Type | SAE 37° JIC Male Flare |
Overall Length | 2.81 in |
Weight | 0.164 LB |
