
- SAE 37° JIC Male Flare Fitting for 3/8" ID Hose
- 3/8" Tube Size
Hose Cut-Off Factor | 1.09 in |
Hole Dia. | 0.28 in |
Overall Length | 2.5 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Threads per Inch | 18 |
Tube O.D. | 3/8 in |
Fitting Type | SAE 37° JIC Male Flare |
Thread Pitch | N/A |
Thread Size | 9/16 |
Material | Carbon Steel |
Hose I.D. | 3/8 in |
Hex Size | 3/4 in |
Weight | 0.16 LB |
