
- Crimp Fitting
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.33 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 6 |
Style | Permanent |
Finish | Steel |
Thread Sealant | No |
Hose Cut-Off Factor | 1.06 in |
Series | FC5807 Series |
Item Type | Fitting Assembly |
End Gender 2 | Male |
Threads per Inch | 18 |
Hex Size 1 | 0.69 in |
End Type 1 | Line/Hose/Tube |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hole Dia. | 0.22 in |
Fitting Type | SAE 37° JIC Male Flare |
Thread Pitch | N/A |
Overall Length | 2.33 in |
Hose I.D. | 5/16 in |
End Type 2 | JIC 37 |
Tube O.D. | 3/8 in |
Thread Size | 9/16-18 |
Hex Size | 0.69 in |
Material | Carbon Steel |
Weight | 0.125 LB |
