
- SAE 37° JIC Male Flare Fitting for 5/16" ID Hose
- 5/16" Tube Size
Overall Length | 232 in |
Material | Carbon Steel |
Hex Size | 0.62 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Thread Pitch | N/A |
Fitting Type | SAE 37° JIC Male Flare |
Hose Cut-Off Factor | 1.05 in |
Tube O.D. | 5/16 in |
Thread Size | 1/2 |
Threads per Inch | 20 |
Hose I.D. | 5/16 in |
Hole Dia. | 0.22 in |
Weight | 0.07 LB |
