
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.18 in Overall Length
Series | FC5807 Series |
Hose I.D. | 1/4 in |
Thread Pitch | N/A |
Hex Size | 0.62 in |
Hose Dash Size | 4 |
Threads per Inch | 20 |
Finish | Zinc Clear Trivalent Chromate |
Fitting Type | SAE 37° JIC Male Flare |
Thread Size | 7/16-20 |
Material | Carbon Steel |
Overall Length | 2.18 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.28 in |
Thread Sealant | No |
Compatible Hose I.D. | 0.25 |
Hole Dia. | 0.15 in |
Tube O.D. | 1/4 in |
Style | Crimp |
O.D. | 0.688 in |
Fitting Angle | Straight |
End Type 1 | JIC 37 |
End Gender 2 | Male |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 5/8 in |
End Gender 1 | Male |
Weight | 0.055 LB |
