
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 2.1 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 3/16 in |
End Gender 2 | Male |
Hole Dia. | 0.1 in |
Threads per Inch | 20 |
End Type 2 | JIC 37 |
Hex Size | 0.56 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Finish | Steel |
Thread Sealant | No |
Material | Carbon Steel |
Overall Length | 2.1 in |
Series | FC5807 Series |
Thread Size | 7/16-20 |
Item Type | Fitting Assembly |
Tube O.D. | 1/4 in |
Thread Pitch | N/A |
Style | Permanent |
Fitting Angle | Straight |
Hose Dash Size | 4 |
Hex Size 1 | 0.56 in |
Hose Cut-Off Factor | 1.3 in |
Fitting Type | SAE 37° JIC Male Flare |
End Type 1 | Line/Hose/Tube |
Weight | 0.06 LB |
