
- Crimp Fitting
- 1/2 in Hose Inside Diameter
- 2.98 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 2.98 in |
Hose Cut-Off Factor | 1.33 in |
Threads per Inch | 14 |
Thread Size | 1/2-14 |
Hose Dash Size | 8 |
Thread Pitch | N/A |
Material | Carbon Steel |
Thread Sealant | No |
Series | FC5806 Series |
Hose I.D. | 1/2 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hex Size 1 | 1 1/16 in |
Item Type | Fitting Assembly |
End Type 2 | FPT |
Hex Size | 1.06 in |
Hole Dia. | 0.38 in |
Style | Permanent |
Finish | Steel |
End Type 1 | Line/Hose/Tube |
Fitting Type | Female Pipe |
Weight | 0.35 LB |
