
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.23 in Overall Length
Style | Crimp |
Thread Size | 1/4-18 |
Threads per Inch | 18 |
Item Type | Fitting Assembly |
Thread Sealant | No |
Fitting Type | Female Pipe |
Hole Dia. | 0.15 in |
End Type 1 | FPT |
End Type 2 | Line/Hose/Tube |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Series | FC5806 Series |
Compatible Hose I.D. | 0.25 |
O.D. | 0.688 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 2 | Female |
Hex Size 1 | 3/4 in |
Hose I.D. | 1/4 in |
Fitting Angle | Straight |
Hex Size | 3/4 in |
Material | Carbon Steel |
Hose Dash Size | 4 |
Hose Cut-Off Factor | 1.33 in |
End Gender 1 | Female |
Overall Length | 2.23 in |
Thread Pitch | N/A |
Weight | 0.16 LB |
