
- Crimp Fitting
- 1 in Hose Inside Diameter
- 3.97 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 1.58 in |
Hex Size | 1.38 in |
Hole Dia. | 0.81 in |
Style | Permanent |
Material | Carbon Steel |
Finish | Steel |
Hose I.D. | 1 in |
Thread Size | 1-11 1/2 |
End Type 1 | Line/Hose/Tube |
Series | FC5805 Series |
End Type 2 | MPT |
Thread Sealant | No |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Item Type | Fitting Assembly |
Fitting Type | Male Pipe |
Hex Size 1 | 1 3/8 in |
Overall Length | 3.97 in |
Threads per Inch | 11 1/2 |
Thread Pitch | N/A |
Weight | 0.9 LB |
