
- Crimp Fitting
- 3/4 in Hose Inside Diameter
- 3.2 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 3/4 in |
Hex Size 1 | 1.12 in |
Overall Length | 3.2 in |
Item Type | Fitting Assembly |
Thread Pitch | N/A |
Threads per Inch | 14 |
Hose Dash Size | 12 |
Hose Cut-Off Factor | 1.35 in |
Style | Permanent |
Hole Dia. | 0.59 in |
Fitting Type | Male Pipe |
End Type 2 | MPT |
Material | Carbon Steel |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
End Type 1 | Line/Hose/Tube |
Series | FC5805 Series |
Hex Size | 1.12 in |
Thread Size | 3/4-14 |
Thread Sealant | No |
Finish | Steel |
Weight | 0.5 LB |
