
- Crimp Fitting
- 1/2 in Hose Inside Diameter
- 3 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | FC5805 Series |
Overall Length | 3 in |
Style | Permanent |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hose Dash Size | 8 |
Hose I.D. | 1/2 in |
Finish | Steel |
Item Type | Fitting Assembly |
Thread Sealant | No |
End Type 2 | MPT |
End Type 1 | Line/Hose/Tube |
Hole Dia. | 0.38 in |
Fitting Type | Male Pipe |
Hex Size | 0.94 in |
Thread Pitch | N/A |
Threads per Inch | 14 |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.35 in |
Thread Size | 1/2-14 |
Hex Size 1 | 0.94 in |
Weight | 0.27 LB |
