
- Crimp Fitting
- 1/2 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 1/2 in |
Finish | Steel |
Series | FC5805 Series |
End Type 2 | MPT |
Hex Size 1 | 0.94 in |
End Type 1 | Line/Hose/Tube |
Hose Dash Size | 8 |
Thread Sealant | No |
Style | Permanent |
Hose Cut-Off Factor | 1.35 in |
Material | Carbon Steel |
Thread Size | 1/2-14 |
Weight | 0.0 LB |
