
- Crimp Fitting
- 1/2 in Hose Inside Diameter
- 2.71 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Size 2 | 1/2-14 |
Hose Cut-Off Factor | 1.35 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hose I.D. | 1/2 in |
End Type 1 | Line/Hose/Tube |
Overall Length | 2.71 in |
Hex Size 1 | 0.94 in |
Threads per Inch | 18 |
Finish | Steel |
Hole Dia. | 0.38 in |
Material | Carbon Steel |
Hex Size | 0.88 in |
Fitting Type | Male Pipe |
Thread Pitch | N/A |
Style | Permanent |
Thread Size | 3/8-18 |
Hose Dash Size | 8 |
Series | FC5805 Series |
End Type 2 | MPT |
Weight | 0.22 LB |
