
- Crimp Fitting
- 3/8 in Hose Inside Diameter
- 2.51 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 3/8 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Fitting Type | Male Pipe |
Finish | Steel |
Thread Pitch | N/A |
End Type 1 | Line/Hose/Tube |
Threads per Inch | 18 |
Hex Size 1 | 3/4 in |
Series | FC5805 Series |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hose Dash Size | 6 |
Style | Permanent |
Thread Size | 3/8-18 |
Thread Sealant | No |
Hex Size | 3/4 in |
End Type 2 | MPT |
Hose Cut-Off Factor | 1.06 in |
Hole Dia. | 0.28 in |
Overall Length | 2.51 in |
Weight | 0.16 LB |
