
- Crimp Fitting
- 3/8 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | MPT |
End Type 1 | Line/Hose/Tube |
Finish | Steel |
Hose Dash Size | 6 |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hose I.D. | 3/8 in |
Material | Carbon Steel |
Series | FC5805 Series |
Style | Permanent |
Thread Size | 3/8-18 |
Hex Size 1 | 3/4 in |
Hose Cut-Off Factor | 1.06 in |
Weight | 0.0 LB |
