
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.26 in Overall Length
Hose Dash Size | 6 |
Fitting Type | Male Pipe |
Hose Cut-Off Factor | 1.36 in |
Hole Dia. | 0.15 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Tube O.D. | 3/8 in |
Series | FC5805 Series |
Overall Length | 2.26 in |
End Gender 2 | Male |
Threads per Inch | 18 |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
O.D. | 0.688 in |
Hex Size 1 | 3/4 in |
Compatible Hose I.D. | 0.375 |
Style | Crimp |
Hex Size | 3/4 in |
Thread Pitch | N/A |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Thread Size | 3/8-18 |
Material | Carbon Steel |
Hose I.D. | 5/16 in |
Fitting Angle | Straight |
End Type 1 | MPT |
Weight | 0.0 LB |
