
- Crimp Fitting
- 1/4 in Hose Inside Diameter
- 2.16 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | MPT |
Hex Size | 0.69 in |
Hole Dia. | 0.15 in |
Hex Size 1 | 0.69 in |
Thread Size | 1/4-18 |
Thread Sealant | No |
Thread Pitch | N/A |
Material | Carbon Steel |
Fitting Type | Male Pipe |
Overall Length | 2.16 in |
Threads per Inch | 18 |
Style | Permanent |
Series | FC5805 Series |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hose Dash Size | 4 |
Hose I.D. | 1/4 in |
Finish | Steel |
Hose Cut-Off Factor | 1.06 in |
End Type 1 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
