
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.16 in Overall Length
Hex Size | 0.62 in |
Style | Crimp |
Hex Size 1 | 11/16 in |
Threads per Inch | 27 |
Fitting Type | Male Pipe |
Hose Cut-Off Factor | 1.26 in |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Hole Dia. | 0.15 in |
O.D. | 0.688 in |
Hose Dash Size | 4 |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Fitting Angle | Straight |
Compatible Tube O.D. | 0.25 |
Overall Length | 2.16 in |
End Gender 2 | Male |
Series | FC5805 Series |
Compatible Hose I.D. | 0.25 |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/4 in |
Thread Pitch | N/A |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Material | Carbon Steel |
Thread Size | 1/4-18 |
End Type 1 | MPT |
Weight | 0.105 LB |
