
- Male Pipe Fitting for 3/16" ID Hose
- 1/4" Pipe Size
Thread Size | 1/4 |
Hose I.D. | 3/16 in |
Hose Cut-Off Factor | 1.26 in |
Hex Size | 0.69 in |
Hole Dia. | 0.1 in |
Fitting Type | Male Pipe |
Threads per Inch | 18 |
Thread Pitch | N/A |
Overall Length | 2.06 in |
Material | Carbon Steel |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Weight | 0.06 LB |
