
- Crimp Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.87 in Overall Length
End Type 2 | Line/Hose/Tube |
O.D. | 0.625 in |
Material | Carbon Steel |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Series | FC5805 Series |
Style | Crimp |
Thread Pitch | N/A |
Thread Size | 1/8-27 |
Hose I.D. | 3/16 in |
Hose Dash Size | 2 |
Threads per Inch | 27 |
Finish | Zinc Clear Trivalent Chromate |
End Gender 2 | Male |
Compatible Hose I.D. | 0.125 |
Fitting Type | Male Pipe |
Fitting Angle | Straight |
Tube O.D. | 1/8 in |
Hex Size 1 | 0.56 in |
Thread Sealant | No |
Hose Cut-Off Factor | 1.08 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.1 in |
End Gender 1 | Female |
Hex Size | 0.56 in |
Overall Length | 1.87 in |
End Type 1 | MPT |
Weight | 0.08 LB |
