
- Crimp Fitting
- Straight Fitting Angle
- 1/8 in Hose Inside Diameter
- 1.51 in Overall Length
Hose I.D. | 1/8 in |
Fitting Type | Male Pipe |
Overall Length | 1.51 in |
Style | Permanent |
Hex Size | 0.56 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Thread Sealant | No |
Hex Size 1 | 9/16 in |
Fitting Angle | Straight |
Series | FC5805 Series |
Thread Size | 1/8-27 |
Item Type | Fitting Assembly |
Threads per Inch | 27 |
Hose Cut-Off Factor | 0.92 in |
Hole Dia. | 0.08 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Thread Pitch | N/A |
Weight | 0.1 LB |
