
- 0.38 in Hose Inner Diameter
- 0.78 in Hose Outer Diameter
- 1 ft Hose Length
- 10000 psi Maximum Pressure
- Petroleum Hose Application
applications
- For high pressure hydraulic jacking system.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Burst Pressure [Nom] | 20000 psi |
Hose Length | 1 ft |
Abrasion Resistance | Premium |
Ambient Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 2.5 in |
Cover Material | Synthetic Rubber |
Dash Size | -6 |
Hose I.D. | 0.38 in |
Burst Pressure [Min] | 20000 psi |
Color | Black |
Temperature Range [Min] | -40 °F |
Hose Application | Petroleum |
Pressure [Max] | 10000 psi |
Ambient Temperature Range [Max] | 120 °F |
Brand. | Aeroquip |
Inner Tube Material | Synthetic Rubber |
Hose OD | 0.78 in |
Reinforcement | Wire |
Lay Line Style | Embossed |
Construction | 2 Ply Braid |
Temperature Range [Max] | 120 °F |
Series | FC579 |
Tube Material | Synthetic Rubber |
Hose Reinforcement | 2 Ply Braid |
Used to Dispense | Petroleum |
Material | DURA-TUFF Rubber |
Tube Wall Thickness | 0.2 in |
Weight | 0.39 LB |
