
- 0.25 in Hose Inner Diameter
- 0.53 in Hose Outer Diameter
- 1 ft Hose Length
- 10000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- For high pressure hydraulic jacking system.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Pressure [Max] | 10000 psi |
Reinforcement | Wire |
Hose OD | 0.53 in |
Hose I.D. | 0.25 in |
Lay Line Style | Embossed |
Temperature Range [Max] | 212 °F |
Hose Length | 1 ft |
Burst Pressure [Nom] | 20000 psi |
Hose Application | Petroleum & Water |
Construction | 2 Ply Braid |
Tube Wall Thickness | 0.14 in |
Dash Size | -4 |
Temperature Range [Min] | -40 °F |
Cover Material | Synthetic Rubber |
Bend Radius [Min] | 2 in |
Color | Black |
Series | FC579 |
Weight | 17.85 LB |
