
- 1.2 in Hose Inner Diameter
- 1.65 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
applications
- Transportation and air conditioning systems.
features
- Deliver performance and maximum uptime
- Hoses exceed SAE J2064
- Compatible with multiple refrigerants
Construction | 1 Ply Braid |
Hose OD | 1.65 in |
Temperature Range [Min] | -40 °F |
Cover Material | Polyester |
Conductivity | Conductive |
Tube Wall Thickness | 0.45 in |
Burst Pressure [Nom] | 2500 psi |
Bend Radius [Min] | 7 in |
Hose Length | 1 ft |
Abrasion Resistance | Premium |
Hose I.D. | 1.2 in |
Tube Material | Nylon |
Pressure [Max] | 500 psi |
Vacuum Rating | 28 in Hg |
Color | Black |
Dash Size | -20 |
Reinforcement | Polyester |
Series | FC555 |
Temperature Range [Max] | 257 °F |
Weight | 0.0 LB |
