
- Reusable Hose Fitting
- 45° Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 7/16-20 |
Finish | Steel |
End Gender 1 | Female |
Construction | Reusable |
Fitting Description | 45° |
Hose Dash Size | 4 |
Material | Carbon Steel |
Series | FC5144 Series |
Hose Size | 0.25 in |
Hose Cut-Off Factor | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Item Type | Fitting Assembly |
Weight | 0.2 LB |
