
- Reusable Hose Fitting
- 90° Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.25 in |
Construction | Reusable |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Fitting Description | 90° |
Material | Carbon Steel |
Finish | Steel |
Hose Dash Size | 4 |
Hose Cut-Off Factor | 1.15 in |
Series | FC5143 Series |
Thread Size | 7/16-20 |
End Gender 1 | Female |
Weight | 0.215 LB |
