
- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Fitting Description | 90° |
End Gender 1 | Female |
Thread Size | 3/4-16 |
Finish | Steel |
Hose Dash Size | 8 |
Series | FC5142 Series |
End Type 1 | SAE 37 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1 1/2 in |
Hose Size | 0.5 in |
Weight | 0.0 LB |
