
- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Gender 1 | Female |
Hose Size | 0.375 in |
Hose Cut-Off Factor | 1 1/4 in |
Finish | Steel |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Thread Size | 9/16-18 |
Fitting Description | 90° |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Construction | Reusable |
Series | FC5142 Series |
Weight | 0.31 LB |
