
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.75 in |
Overall Length | 3.72 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Thread Size | 11/16-12 |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.85 in |
Series | FC5133 Series |
Construction | Reusable |
End Type 1 | SAE 37 |
Finish | Steel |
Hose Dash Size | 12 |
Weight | 0.66 LB |
