
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Overall Length | 3.22 in |
Hose Dash Size | 10 |
Series | FC5133 Series |
Finish | Steel |
Thread Size | 7/8-14 |
Construction | Reusable |
End Gender 1 | Male |
Hose Size | 0.625 in |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.61 in |
Weight | 0.46 LB |
