
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 2.29 in |
Construction | Reusable |
Item Type | Fitting Assembly |
Overall Length | 4.4 in |
End Type 1 | MPT |
Hex Size 1 | 1 in |
Thread Size | 1-11 1/2 |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Series | FC5131 Series |
Hose Size | 1 in |
Outside Dia. | 1.22 in |
Finish | Steel |
Weight | 1.28 LB |
