
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 7/8-14 |
End Gender 1 | Female |
Finish | Steel |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.83 in |
Hose Size | 0.625 in |
Hose Dash Size | 10 |
Overall Length | 3.44 in |
Item Type | Fitting Assembly |
Fitting Description | Straight |
End Type 1 | SAE 37 |
Construction | Reusable |
Series | FC5130 Series |
Weight | 0.0 LB |
