
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Overall Length | 3.11 in |
Series | FC5130 Series |
Hose Dash Size | 6 |
Thread Size | 3/4-16 |
Item Type | Fitting Assembly |
Finish | Steel |
End Type 1 | SAE 37 |
Fitting Description | Straight |
Hose Cut-Off Factor | 1.64 in |
Hose Size | 0.375 in |
Construction | Reusable |
Weight | 0.325 LB |
