
- 1.25 in Hose Inner Diameter
- 1.7 in Hose Outer Diameter
- 1 ft Hose Length
- 1625 psi Maximum Pressure
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Cover Material | Elastomer |
Tube Material | Elastomer |
Conductivity | Conductive |
Construction | 1 Ply Braid |
Reinforcement | Hi-Pac Wire |
Bend Radius [Min] | 11 in |
Hose OD | 1.7 in |
Color | Blue |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.225 in |
Hose Length | 1 ft |
Dash Size | -20 |
Series | FC510 |
Hose I.D. | 1.25 in |
Abrasion Resistance | Standard |
Pressure [Max] | 1625 psi |
Temperature Range [Max] | 302 °F |
Burst Pressure [Nom] | 6500 psi |
Weight | 50.0 LB |
