
- 1 in Hose Inner Diameter
- 1.37 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Bend Radius [Min] | 9 in |
Hose OD | 1.37 in |
Hose I.D. | 1 in |
Series | FC510 |
Tube Wall Thickness | 0.15 in |
Burst Pressure [Nom] | 8000 psi |
Dash Size | -16 |
Temperature Range [Min] | -40 °F |
Tube Material | Elastomer |
Construction | 1 Ply Braid |
Color | Blue |
Cover Material | Elastomer |
Reinforcement | Hi-Pac Wire |
Conductivity | Conductive |
Pressure [Max] | 2000 psi |
Hose Length | 1 ft |
Temperature Range [Max] | 302 °F |
Abrasion Resistance | Standard |
Weight | 0.75 LB |
