
- 0.75 in Hose Inner Diameter
- 1.09 in Hose Outer Diameter
- 1 ft Hose Length
- 2250 psi Maximum Pressure
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Burst Pressure [Nom] | 9000 psi |
Bend Radius [Min] | 7 in |
Cover Material | Elastomer |
Conductivity | Conductive |
Color | Blue |
Dash Size | -12 |
Temperature Range [Max] | 302 °F |
Construction | 1 Ply Braid |
Abrasion Resistance | Standard |
Hose I.D. | 0.75 in |
Temperature Range [Min] | -40 °F |
Hose Length | 1 ft |
Hose OD | 1.09 in |
Tube Material | Elastomer |
Pressure [Max] | 2250 psi |
Reinforcement | Hi-Pac Wire |
Series | FC510 |
Weight | 0.495 LB |
