
- 0.63 in Hose Inner Diameter
- 0.93 in Hose Outer Diameter
- 1 ft Hose Length
- 2750 psi Maximum Pressure
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose OD | 0.93 in |
Color | Blue |
Bend Radius [Min] | 6 in |
Hose I.D. | 0.63 in |
Pressure [Max] | 2750 psi |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 302 °F |
Reinforcement | Hi-Pac Wire |
Abrasion Resistance | Standard |
Series | FC510 |
Conductivity | Conductive |
Tube Material | Elastomer |
Dash Size | -10 |
Hose Length | 1 ft |
Burst Pressure [Nom] | 11000 psi |
Construction | 1 Ply Braid |
Cover Material | Elastomer |
Weight | 0.0 LB |
