
- 0.5 in Hose Inner Diameter
- 0.8 in Hose Outer Diameter
- 1 ft Hose Length
- 3500 psi Maximum Pressure
- Petroleum Hose Application
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Abrasion Resistance | Standard |
Dash Size | -8 |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 302 °F |
Tube Material | Elastomer |
Ambient Temperature Range [Min] | -40 °F |
Series | FC510 |
Hose I.D. | 1/2 in, 0.5 in |
Tube Wall Thickness | 0.144 in |
Burst Pressure [Min] | 14000 psi |
Cover Material | Elastomer |
Reinforcement | Hi-Pac Wire |
Ambient Temperature Range [Max] | 302 °F |
Color | Blue |
Hose Application | Petroleum |
Used to Dispense | Petroleum |
Construction | 1 Ply Braid |
Inner Tube Material | Elastomer |
Burst Pressure [Nom] | 14000 psi |
Conductivity | Conductive |
Material | Elastomer |
Hose OD | 0.8 in |
Bend Radius [Min] | 5 in |
Pressure [Max] | 3500 psi |
Hose Reinforcement | 1 Ply Braid |
Hose Length | 1 ft |
Brand. | Aeroquip |
Weight | 0.35 LB |
