
- 0.38 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum Hose Application
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Temperature Range [Min] | -40 °F |
Tube Material | Elastomer |
Burst Pressure [Min] | 16000 psi |
Dash Size | -6 |
Hose OD | 0.69 in |
Burst Pressure [Nom] | 16000 psi |
Brand. | Aeroquip |
Used to Dispense | Petroleum |
Bend Radius [Min] | 3.5 in |
Color | Blue |
Ambient Temperature Range [Min] | -40 °F |
Hose Application | Petroleum |
Construction | 1 Ply Braid |
Conductivity | Conductive |
Hose Length | 1 ft |
Ambient Temperature Range [Max] | 302 °F |
Material | Elastomer |
Cover Material | Elastomer |
Inner Tube Material | Elastomer |
Temperature Range [Max] | 302 °F |
Pressure [Max] | 4000 psi |
Abrasion Resistance | Standard |
Hose Reinforcement | 1 Ply Braid |
Series | FC510 |
Hose I.D. | 0.38 in |
Tube Wall Thickness | 0.155 in |
Reinforcement | Hi-Pac Wire |
Weight | 0.285 LB |
