
- 0.38 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Pressure [Max] | 4000 psi |
Conductivity | Conductive |
Hose Length | 1 ft |
Cover Material | Elastomer |
Dash Size | -6 |
Hose I.D. | 0.38 in |
Construction | 1 Ply Braid |
Abrasion Resistance | Standard |
Series | FC510 |
Bend Radius [Min] | 3.5 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 302 °F |
Burst Pressure [Nom] | 16000 psi |
Color | Blue |
Hose OD | 0.69 in |
Tube Material | Elastomer |
Reinforcement | Hi-Pac Wire |
Weight | 2.6 LB |
