
- 0.25 in Hose Inner Diameter
- 0.57 in Hose Outer Diameter
- 1 ft Hose Length
- 5000 psi Maximum Pressure
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Pressure [Max] | 5000 psi |
Dash Size | -4 |
Hose I.D. | 0.25 in |
Temperature Range [Max] | 302 °F |
Tube Wall Thickness | 0.16 in |
Bend Radius [Min] | 3 in |
Temperature Range [Min] | -40 °F |
Color | Blue |
Abrasion Resistance | Standard |
Cover Material | Elastomer |
Series | FC510 |
Tube Material | Elastomer |
Burst Pressure [Nom] | 20000 psi |
Reinforcement | Hi-Pac Wire |
Construction | 1 Ply Braid |
Hose Length | 1 ft |
Hose OD | 0.57 in |
Conductivity | Conductive |
Weight | 0.225 LB |
