
- 1.5 in Hose Inner Diameter
- 2.17 in Hose Outer Diameter
- 1 ft Hose Length
- 5100 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- High pressure hydraulic system service with petroleum and water-based fluids, for general industrial service.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Application | Petroleum & Water |
Tube Material | Synthetic Rubber |
Dash Size | -24 |
Hose Length | 1 ft |
Cover Material | Synthetic Rubber |
Reinforcement | Wire |
Color | Black |
Pressure [Max] | 5100 psi |
Bend Radius [Min] | 10 in |
Hose I.D. | 1.5 in |
Temperature Range [Max] | 260 °F |
Burst Pressure [Nom] | 20400 psi |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Tube Wall Thickness | 0.335 in |
Hose OD | 2.17 in |
Construction | 4 Spiral |
Series | FC500 |
Weight | 2.285 LB |
