
- 0.75 in Hose Inner Diameter
- 1.25 in Hose Outer Diameter
- 1 ft Hose Length
- 5100 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- High pressure hydraulic system service with petroleum and water-based fluids, for general industrial service.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Dash Size | -12 |
Hose OD | 1.25 in |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 5100 psi |
Reinforcement | Wire |
Hose Application | Petroleum & Water |
Construction | 4 Spiral |
Abrasion Resistance | Premium |
Burst Pressure [Nom] | 20400 psi |
Series | FC500 |
Tube Material | Synthetic Rubber |
Temperature Range [Max] | 260 °F |
Hose I.D. | 0.75 in |
Tube Wall Thickness | 0.25 in |
Color | Black |
Hose Length | 1 ft |
Cover Material | Synthetic Rubber |
Bend Radius [Min] | 4.75 in |
Weight | 0.829 LB |
