
- 0.75 in Hose Inner Diameter
- 1.03 in Hose Outer Diameter
- 1 ft Hose Length
- 350 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Low pressure return lines in hydraulic systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Series | FC498 |
Color | Blue |
Temperature Range [Min] | -40 °F |
Cover Material | Elastomer |
Tube Material | Elastomer |
Temperature Range [Max] | 302 °F |
Tube Wall Thickness | 0.14 in |
Reinforcement | Textile |
Hose OD | 1.03 in |
Hose I.D. | 0.75 in |
Dash Size | -12 |
Bend Radius [Min] | 6 in |
Hose Length | 1 ft |
Hose Application | Low Pressure |
Vacuum Rating | 18 in Hg |
Pressure [Max] | 350 psi |
Burst Pressure [Nom] | 1400 psi |
Conductivity | Conductive |
Weight | 0.0 LB |
