
- 0.5 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 1 ft Hose Length
- 400 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Low pressure return lines in hydraulic systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Application | Low Pressure |
Burst Pressure [Min] | 1600 psi |
Dash Size | -8 |
Series | FC498 |
Color | Blue |
Burst Pressure [Nom] | 1600 psi |
Ambient Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 4 in |
Pressure [Max] | 400 psi |
Temperature Range [Min] | -40 °F |
Cover Material | Elastomer |
Inner Tube Material | Elastomer |
Brand. | Aeroquip |
Hose I.D. | 1/2 in, 0.5 in |
Tube Material | Elastomer |
Hose OD | 0.75 in |
Reinforcement | Textile |
Hose Length | 1 ft |
Ambient Temperature Range [Max] | 302 °F |
Vacuum Rating | 28 in Hg |
Used to Dispense | Low Pressure |
Tube Wall Thickness | 0.125 in |
Material | Elastomer |
Conductivity | Conductive |
Temperature Range [Max] | 302 °F |
Vacuum Hg | 28 in |
Weight | 0.18 LB |
