
- 0.38 in Hose Inner Diameter
- 0.62 in Hose Outer Diameter
- 1 ft Hose Length
- 400 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Low pressure return lines in hydraulic systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Burst Pressure [Nom] | 1600 psi |
Conductivity | Conductive |
Pressure [Max] | 400 psi |
Hose OD | 0.62 in |
Hose I.D. | 0.38 in |
Temperature Range [Min] | -40 °F |
Dash Size | -6 |
Hose Length | 1 ft |
Cover Material | Elastomer |
Color | Blue |
Reinforcement | Textile |
Tube Material | Elastomer |
Hose Application | Low Pressure |
Temperature Range [Max] | 302 °F |
Series | FC498 |
Vacuum Rating | 28 in Hg |
Bend Radius [Min] | 3 in |
Tube Wall Thickness | 0.12 in |
Weight | 0.109 LB |
