
- 0.49 in Hose Inner Diameter
- 0.72 in Hose Outer Diameter
- 1 ft Hose Length
- 3500 psi Maximum Pressure
- High Pressure Hose Application
applications
- High pressure chemical and fluid transfer.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Vacuum Rating | 28 in Hg |
Reinforcement | Single Wire Braid |
Temperature Range [Max] | 400 °F |
Hose I.D. | 0.49 in |
Construction | Extruded |
Temperature Range [Min] | -65 °F |
Pressure [Max] | 3500 psi |
Color | Gray |
Series | FC469 |
Hose Application | High Pressure |
Hose Length | 1 ft |
Tube Material | Teflon |
Burst Pressure [Nom] | 14000 psi |
Dash Size | -10 |
Conductivity | Conductive |
Hose OD | 0.72 in |
Bend Radius [Min] | 3.25 in |
Cover Material | Stainless Steel |
Weight | 0.0 LB |
