
- 0.3 in Hose Inner Diameter
- 0.48 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- High Pressure Hose Application
applications
- High pressure chemical and fluid transfer.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Burst Pressure [Nom] | 16000 psi |
Construction | Extruded |
Conductivity | Conductive |
Temperature Range [Min] | -65 °F |
Series | FC469 |
Dash Size | -6 |
Pressure [Max] | 4000 psi |
Cover Material | Stainless Steel |
Tube Material | Teflon |
Hose Application | High Pressure |
Temperature Range [Max] | 400 °F |
Bend Radius [Min] | 2.5 in |
Reinforcement | Single Wire Braid |
Hose Length | 1 ft |
Hose I.D. | 0.3 in |
Hose OD | 0.48 in |
Color | Gray |
Vacuum Rating | 28 in Hg |
Weight | 0.0 LB |
