
- 0.75 in Hose Inner Diameter
- 1.03 in Hose Outer Diameter
- 1 ft Hose Length
- 350 psi Maximum Pressure
applications
- Low pressure return lines in hydraulic systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Lay Line Style | Ink Wheel |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Temperature Range [Max] | 212 °F |
Reinforcement | Textile |
Hose OD | 1.03 in |
Vacuum Rating | 18 in Hg |
Dash Size | -12 |
Tube Material | Synthetic Rubber |
Conductivity | Conductive |
Pressure [Max] | 350 psi |
Hose Length | 1 ft |
Series | FC466 |
Burst Pressure [Nom] | 1400 psi |
Bend Radius [Min] | 7 in |
Color | Black |
Cover Material | Polyester |
Hose I.D. | 0.75 in |
Weight | 0.005 LB |
