
- 0.63 in Hose Inner Diameter
- 0.91 in Hose Outer Diameter
- 1 ft Hose Length
- 350 psi Maximum Pressure
applications
- Low pressure return lines in hydraulic systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Pressure [Max] | 350 psi |
Bend Radius [Min] | 5 in |
Tube Material | Synthetic Rubber |
Hose Length | 1 ft |
Hose OD | 0.91 in |
Vacuum Rating | 18 in Hg |
Series | FC466 |
Dash Size | -10 |
Conductivity | Conductive |
Burst Pressure [Nom] | 1400 psi |
Temperature Range [Max] | 212 °F |
Cover Material | Polyester |
Reinforcement | Textile |
Lay Line Style | Ink Wheel |
Hose I.D. | 0.63 in |
Tube Wall Thickness | 0.14 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Weight | 0.0 LB |
